Shop All Semi-Flushmount Lights
Pacer Perf
Pacer Perf 20708 Multi Purpose Light- Led; Red
Mfr # P62-20708
Zoro # G704139164
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Perf
- MFR # P62-20708
- Zoro # G704139164
- Country of Origin China
- Category Semi-Flushmount Lights
Description
Specifications
- Type - Single Rectangular Accent Light
- Number Of Lights - 20 LED Of 1 Light
- Length - 8 in.
- Width - 5/8 in.
- Lens Finish - Natural
- Lens Color - Red
- Lens Material - Plastic
- Housing Finish - Self-Housing
- Housing Color - Red
- Housing Material - Plastic
- Bulb Color - Red
- Installation Type - 3M Tape
- LED's Provide Greater Illumination, Longer Life And Low Power Draw
- Increase Visibility In All Traffic Conditions
- Simple 2 Wire Hook Up
- Easy Install With 3M Self Stick Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- FEIT ELECTRIC PL GX23 LED Tube Light Soft White 13 Watt Equivalence 1 pk (BPPLD13827LDHDR)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- SUNLITE LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K (87784-SU)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Dunmore 15In Brsh Nkl Frost Glass (6573800)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-015-30)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- Pacer Perf Semi-Flushmount Lights