Shop All Automotive Warning & Marker Lights
Pacer Perf
Pacer Perf 20265S Roof Marker Light- Led; Smoke
Mfr # P62-20265S
Zoro # G103996849
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Perf
- MFR # P62-20265S
- Zoro # G103996849
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Most light trucks are not equipped with cab roof running lights as are big rigs. These Hi-Five cab roof lights give oncoming traffic a better visual fix for additional safety.
Specifications- Position - Cab
- Lens Color - Smoke
- Housing Color - Black
- Number Of Lights - 3
- Bulb Color - Amber
- Provides Maximum Visibility
- Meets SAE Specifications
- Adapts To Curved And Flat Roofs
- Complete Wire Harness With Quick Wire Connectors
- 2007 - 2015 Chevrolet, GMC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stand, Heavy Duty, Pin, 10 ton, PR (3309B)
- CURT Cert 13/32" Safety Latch S-Hook, 3500 lb. (81840)
- SLIME Dial Tire Gauge, Up to 60 PSI (20186)
- GEN-Y HITCH MEGA-DUTY 2 Shank 12.5 Drop 2K TW 16K Hitch Only Stabilizer Kit Recommended:GH-0100 (GH-506)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-7/64 in. H (220350-02)
- MAXXIMA Warning Light, Round, Amber (M42701Y)
- PETERSON MANUFACTURING LED Round 2 Diameter Amber Lens Grommet Mount With 14618 Grommet And 16249 Plug (V164KA)
- GROTE Clr/Mkr- Yel- Incand.- Stud Mount- Retai, 46983-5 (46983-5)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- ECCO Beacon, Clear, 4" H (6465C)
- ECCO Rotating Beacon, Amber, Permanent, 6" dia. (EB7816A)
- Pacer Perf Automotive Warning & Marker Lights