Pacer Perf

Pacer Perf 20235S Roof Marker Light - Smoke Lens


product price: $169.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Most light trucks are not equipped with cab roof running lights as are big rigs. These Hi-Five cab roof lights give oncoming traffic a better visual fix for additional safety.

Features
  • Provides Maximum Visibility.
  • Meets SAE Specifications.
  • Adapts To Curved And Flat Roofs.
  • Complete Wire Harness With Quick Wire Connectors.
Specifications
  • Position - Cab.
  • Lens Color - Smoke.
  • Lens Style - Stock.
  • Housing Color - Black.
  • Number Of Lights - 5.
  • Bulb Type - Standard.
  • Bulb Color - Amber.
  • Includes Wiring Harness.
Applications
  • 1999-2014 Ford F-150.
  • 2004-2004 Ford F-150 Heritage.
  • 1999-2015 Ford F-250 Super Duty.
  • 1999-2015 Ford F-350 Super Duty.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.