Pacer Perf

Pacer Perf 20220 Roof Marker Light 1988-2002 Chevrolet; 1988-2002 GMC


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Most light trucks are not equipped with cab roof running lights as are big rigs. These Hi-Five cab roof lights give oncoming traffic a better visual fix for additional safety.

Features
  • Provides Maximum Visibility.
  • Meets SAE Specifications.
  • Adapts To Curved And Flat Roofs.
  • Complete Wire Harness With Quick Wire Connectors.
Specifications
  • Position - Cab.
  • Lens Color - Amber.
  • Lens Style - Stock.
  • Housing Color - Black.
  • Number Of Lights - 5.
  • Bulb Type - Standard.
  • Bulb Color - Clear.
  • Includes Wiring Harness.
  • Fits For - 1988-2002 Chevrolet,1988-2002 GMC.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.