Shop All Automotive Wires & Cables
Pacer Group
Pacer Yellow 4/0 AWG Battery Cable, 100'
Mfr # WUL4/0YL-100
Zoro # G908639453
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL4/0YL-100
- Zoro # G908639453
- UPC # 840248204538
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Yellow 4/0 AWG Battery Cable - 100' Pacer's 4/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. How? By creating a flexible yet tough marine cable. This 4/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating - 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pitman Arm Puller, Max. Spread 3 1/4 In (6497)
- GKS-PERFEKT Hydraulic Forklift Jack, G10 (1-12378)
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204013-2)
- MANN FILTER 14-16 Audi A3-Tt/Vw Beetle-Golf-Jetta-Pa Fuel Filtr Elmt, Pu8028 (PU8028)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 100' (WUL4BK-100)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 50' (WUL2BK-50)
- PACER GROUP Pacer Yellow 2 AWG Battery Cable, 100' (WUL2YL-100)
- SPARTAN POWER 6 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-6FT2AWG56)
- Pacer Group Automotive Electrical