Shop All Electrical Wire & Cable
Pacer Group
Pacer Yellow 3/0 AWG Battery Cable - Sold By The Foot
Mfr # WUL3/0YL-FT
Zoro # G212222754
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL3/0YL-FT
- Zoro # G212222754
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Yellow 3/0 AWG Battery Cable - Sold By The Foot Pacer's 3/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. This UL-approved marine cable is manufactured in the USA to ensure high quality. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. How? By creating a flexible yet tough marine cable. This 3/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC Flexible, Color Coded PVC Temperature Rating - 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- EATON WIRING DEVICES Recpt Single 6Wre 30A 120/250V (L1430R)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 12/4 AWG - Black, Green, Red & White (WR12/4-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- PACER GROUP Pacer Round 6 Conductor Cable - 100' - 14/6 AWG - Black, Brown, Red, Green, Blue & White (WR14/6-100)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRBLU1000)
- Pacer Group Electrical Wire & Cable