Shop All Electrical Wire & Cable
Pacer Group
Pacer Yellow 3/0 AWG Battery Cable, 25'
Mfr # WUL3/0YL-25
Zoro # G710591222
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # WUL3/0YL-25
- Zoro # G710591222
- UPC # 840248204439
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Yellow 3/0 AWG Battery Cable - 25' - Pacer's 3/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. - Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. - How? - By creating a flexible yet tough marine cable. - This 3/0 AWG marine battery cable can handle the toughest environments. - This marine battery cable is made from Type III tinned copper. - The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. - These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating - 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Crimp Die, Ct-920/930, 3/0Awg, Cu, 1/0Awgal (CD-920-3/0)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- GE Thermal Unit, 3.25 to 3.57A (CR123C356A)
- LEVITON Electrical Receptacles 5-20R Dec Recep Leaded White (16352-LW)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- PACER GROUP Pacer 6/3 AWG Triplex Cable, Black/Green/White, 50' (W6/3-50)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 12/4 AWG - Black, Green, Red & White (WR12/4-100)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- ANCOR Black 6 AWG Tinned Copper Wire - 250' (112025)
- Pacer Group Electrical Wire & Cable