Shop All Electrical Wire & Cable
Pacer Group
Pacer Yellow 2 AWG Battery Cable - Sold By The Foot
Mfr # WUL2YL-FT
Zoro # G912222757
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL2YL-FT
- Zoro # G912222757
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Yellow 2 AWG Battery Cable - Sold By The Foot Pacer's 2 AWG Marine Battery Cable meets and exceeds the most stringent specifications. This UL-approved marine cable is manufactured in the USA to ensure high quality. Oftentimes, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 2 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC Flexible, Color Coded PVC Temperature Rating - 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 40A, 2 Pole, 120/240V AC (CHF240)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- SEACHOICE 11297; 250 Amp Class T Fuse (11297)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 12/4 AWG - Black, Green, Red & White (WR12/4-100)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, Sold By The Foot (WUL3/0BK-FT)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- Pacer Group Electrical Wire & Cable