Shop All Electrical Wire & Cable
Pacer Group
Pacer Yellow 18 AWG Primary Wire, 100'
Mfr # WUL18YL-100
Zoro # G610591124
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL18YL-100
- Zoro # G610591124
- UPC # 840248201247
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Yellow 18 AWG Primary Wire - 100' - Pacer's marine wire is designed to handle the harshest marine environments. - It is manufactured to meet and exceed the most stringent specifications. - Built from Type III class K tinned copper, this wire offers excellent flexibility. - The tinned copper also resists corrosion adding to the life of the wire. - What about the insulation? - After the copper is tinned it is then insulated with a durable and flexible PVC jacket. - The jacket makes this 18 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. - What standards and compliances does this wire meet? - Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. - Features: Built for durability, flexibility, and longevity in the harshest marine environments - So flexible that you can tie it into a knot without compromising any of its qualities - Proprietary insulation ensures the highest level of protection available - Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 - ABYC - E-11.14 - Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- CABLOFIL Wire Mesh Cable Tray, 4x2In, 10 Ft (CF54/100EZ)
- MERSEN Time Delay UL Class CC Fuse, 15A, ATDR Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (ATDR15)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 12/4 AWG - Black, Green, Red & White (WR12/4-100)
- PACER GROUP Pacer Round 6 Conductor Cable, 100', 16/6 AWG, Black, Brown, Red, Green, Blue White (WR16/6-100)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- REMINGTON INDUSTRIES 16 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.121in. Diameter, Gray, 250 ft Length (16UL3173STRGRA250)
- Pacer Group Electrical Wire & Cable