Shop All Electrical Wire & Cable
Pacer Group
Pacer Yellow 1/0 AWG Battery Cable - Sold By The Foot
Mfr # WUL1/0YL-FT
Zoro # G512222744
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL1/0YL-FT
- Zoro # G512222744
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Yellow 1/0 AWG Battery Cable - Sold By The Foot Pacer's 1/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. This UL-approved marine cable is manufactured in the USA to ensure high quality. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. How? By creating a flexible yet tough marine cable. This 1/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC Flexible, Color Coded PVC Temperature Rating - 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11585701)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 14/4 AWG - Black, Green, Red & White (WR14/4-100)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 16/4 AWG, Black, Green, Red and White (WR16/4-100)
- ANCOR Pink 14AWG Tinned Copper Wire - 100' (104610)
- Pacer Group Electrical Wire & Cable