Shop All Electrical Wire & Cable
Pacer Group
Pacer White 4 AWG Battery Cable, 50'
Mfr # WUL4WH-50
Zoro # G810591122
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL4WH-50
- Zoro # G810591122
- Country of Origin United States
- Category Electrical Wire & Cable
Description
White 4 AWG Battery Cable - 50' - Pacer's 4 AWG Marine Battery Cable meets and exceeds the most stringent specifications. - Oftentimes, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 4 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. - It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. - Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating - 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold as an Individual
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- PACER GROUP Pacer Round 6 Conductor Cable - 100' - 14/6 AWG - Black, Brown, Red, Green, Blue & White (WR14/6-100)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- PACER GROUP Pacer Blue 12 AWG Primary Wire, 100' (WUL12BL-100)
- MARMON HOME IMPROVEMENT PROD Marmon Home Improvement 147-1402A3 14-2 Non-Metallic Sheathed Cable With Ground Copper - 15 ft. (169759)
- Pacer Group Electrical Wire & Cable