Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 6 AWG - 3/8in Stud Size - 2 Pack
Mfr # TAE6-38R-2
Zoro # G311928328
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE6-38R-2
- Zoro # G311928328
- UPC # 840248205887
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 6 AWG - 3/8in Stud Size - 2 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 6 AWG Stud Size inch: 3/8in Length inch: 1.406in Width inch: 0.609in Clearance inch: 0.406in Package Size: Two included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- WHITE-RODGERS Class 2 Transformer, 60 VA, Not Rated, 85 °C, 24V AC, 120/208/240V AC (90-T60C3)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C377)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24C417)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C318)
- Pacer Group Compression Lugs