Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 6 AWG - 1/4in Stud Size - 2 Pack
Mfr # TAE6-14R-2
Zoro # G911928353
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE6-14R-2
- Zoro # G911928353
- UPC # 840248205863
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 6 AWG - 1/4in Stud Size - 2 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 6 AWG Stud Size inch: 1/4in Length inch: 1.266in Width inch: 0.438in Clearance inch: 0.344in Package Size: Two included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Hspital, Gr, 20A, 1 HP (SNAPGF83GRY)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- Pacer Group Lugs & Split Bolts