Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 6 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE6-12R-10
Zoro # G211928312
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE6-12R-10
- Zoro # G211928312
- UPC # 840248222853
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 6 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 6 AWG Stud Size inch: 1/2in Length inch: 1.688in Width inch: 0.766in Clearance inch: 0.469in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225CP)
- CANTEX Coupling, 1 In. Conduit, PVC, 2-3/64 In. L (6141625)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-150-25-BK)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- Pacer Group Lugs & Split Bolts