Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 4/0 AWG - 5/16in Stud Size - 10 Pack
Mfr # TAE4/0-56R-10
Zoro # G311845953
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE4/0-56R-10
- Zoro # G311845953
- UPC # 840248205757
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 4/0 AWG - 5/16in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 4/0 AWG Stud Size: 5/16in Length inch: 2.344in Width inch: 0.984in Clearance inch: 0.547in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- LEVITON Straight Blade Plug (14W48)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- NATIONAL HARDWARE J-BOLT ZNC PLT 3/8X7"" (N232-967)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CLBOX)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- Pacer Group Lugs & Split Bolts