Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 4/0 AWG - 3/8in Stud Size - 10 Pack
Mfr # TAE4/0-38-R-10
Zoro # G411845969
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE4/0-38-R-10
- Zoro # G411845969
- UPC # 840248205733
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 4/0 AWG - 3/8in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 4/0 AWG Stud Size: 3/8in Length inch: 2.344in Width inch: 0.984in Clearance inch: 0.547in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- BRYANT USB Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding (USBB15AC)
- EATON Neutral Block, 200A (DG200NK)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28TC38)
- ABB Blackburn 250 KCMIL thru #6 STR Aluminum Lug Terminal (ADR25-21)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- 3M One Hole Lug Compress Conct, 2 AWG, PK25 (30024)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- Pacer Group Lugs & Split Bolts