Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 4 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE4-12R-10
Zoro # G411928327
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE4-12R-10
- Zoro # G411928327
- UPC # 840248205771
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 4 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 4 AWG Stud Size: 1/2in Length inch: 1.625in Width inch: 0.766in Clearance inch: 0.469in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-WH)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312 (RSR-2105)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- Pacer Group Compression Lugs