Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 3/0 AWG - 5/16in Stud Size - 10 Pack
Mfr # TAE3/0-56R-10
Zoro # G211845985
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE3/0-56R-10
- Zoro # G211845985
- UPC # 840248205696
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 3/0 AWG - 5/16in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 3/0 AWG Stud Size: 5/16in Length inch: 2.172in Width inch: 0.906in Clearance inch: 0.500in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, White (XB6AV1BB)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- ILSCO Aluminum Panelboard Lug, onductor Range (PB2-600-2N-EC)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YAV4CL2NT10FX)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24D025)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- Pacer Group Lugs & Split Bolts