Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 3/0 AWG - 3/8in Stud Size - 10 Pack
Mfr # TAE3/0-38R-10
Zoro # G911845995
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE3/0-38R-10
- Zoro # G911845995
- UPC # 840248205672
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 3/0 AWG - 3/8in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 3/0 AWG Stud Size: 3/8in Length inch: 2.172in Width inch: 0.906in Clearance inch: 0.500in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ42)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BN (E3685)
- EASYLIFE TECH 4 Outlet Power Strip Surge Protection 1200 Joule 6 ft Extension Cord (0-2627)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-4/0-EC)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- Pacer Group Lugs & Split Bolts