Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE3/0-12R-10
Zoro # G311845939
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE3/0-12R-10
- Zoro # G311845939
- UPC # 840248205658
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 3/0 AWG Stud Size: 1/2in Length inch: 2.172in Width inch: 0.906in Clearance inch: 0.500in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- CARLON 3/4In Service Entrance Cap (E998E-CAR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (HT8JAH3A)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK5 (6321-005F)
- Pacer Group Lugs & Split Bolts