Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 2/0 AWG, 3/8 in. Stud Size, 2 Pack
Mfr # TAE2/0-38R-2
Zoro # G611108406
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE2/0-38R-2
- Zoro # G611108406
- UPC # 840248205542
- Country of Origin Taiwan, Province of China
- Category Compression Lugs
Description
Tinned Lug 2/0 AWG - 3/8'' Stud Size - 2 PackLugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables.Features:Tin-plated copper with no exposed seams offering 100% long-term conductivityTinned copperHighly durableMultitude of sizesEasily terminatedInfield applicationsLong-lastingCompliances:E.T.P. Electrolytic Tough Pitch CDA-110ASTM-B-152 CopperRoHS CompliantCSA ApprovedUL ApprovedSpecifications:Wire AWG: 2/0 AWGStud Size: 3/8'' Length inch: 2.063'' Width inch: 0.813'' Clearance inch: 0.500'' Package Size: Two included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- MERSEN CC Class, ATMR Series, Fast-Acting, 2.5A, 600V AC, Non-Indicating (ATMR2-1/2)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- Pacer Group Compression Lugs