Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 2/0 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE2/0-12R-10
Zoro # G611845967
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE2/0-12R-10
- Zoro # G611845967
- UPC # 840248205498
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 2/0 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 2/0 AWG Stud Size: 1/2in Length inch: 2.063in Width inch: 0.813in Clearance inch: 0.500in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-1CR)
- SEYMOUR OF SYCAMORE PRIMER -GREEN ZINC PHOSPHATE (TM16-899)
- GE Ground Kit, Surface, 70A, 0.75inWx4L (TGK4)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- GARDNER BENDER GSLU70 Mechanical Lug, 600 V, 8 to 2 Wire, 38 in Stud, Copper Contact (GSLU-70N)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C443)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- Pacer Group Compression Lugs