Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 1/0 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE1/0-12R-10
Zoro # G211845961
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE1/0-12R-10
- Zoro # G211845961
- UPC # 840248205337
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 1/0 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated In-field applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 1/0 AWG Stud Size: 1/2in Length inch: 1.844in Width inch: 0.734in Clearance inch: 0.469in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Tool, Lowvolume, S-Hs-Lh-H (STH2)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- HYDROMAXX 1"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100025)
- GE Miniature Circuit Breaker, THQB Series 15A, 2 Pole, 120/240V AC (THQB2115)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C353)
- MAGNALUG Stater/Ground Lug, 4/0, 1/2", PK5 (6440-005H)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D012)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YAV28L2NT38FX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- Pacer Group Lugs & Split Bolts