Shop All Compression Lugs
Pacer Group
Pacer Tinned Lug 1 AWG - 1/2in Stud Size - 10 Pack
Mfr # TAE1-12R-10
Zoro # G711928331
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TAE1-12R-10
- Zoro # G711928331
- UPC # 840248205412
- Country of Origin India
- Category Compression Lugs
Description
Tinned Lug 1 AWG - 1/2in Stud Size - 10 Pack Lugs are connection points that are created by crimping the connector onto a wire or cable. This connection, commonly referred to as a cold weld, creates a solid, long-lasting connection. Pacer lugs are made from 100% pure copper for high conductivity. This copper is fully annealed to prevent cracking while being crimped and while in service. These terminals are also tin-plated to prevent corrosion and many of these lugs are general-purpose seamless electrical terminals. They are commonly used with battery cables. Features:Tin-plated copper with no exposed seams offering 100% long-term conductivity Tinned copper Highly durable Multitude of sizes Easily terminated Infield applications Long-lasting Compliances:E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 Copper RoHS Compliant CSA Approved UL Approved Specifications:Wire AWG: 1 AWG Stud Size: 1/2in Length inch: 1.719in Width inch: 0.692in Clearance inch: 0.469in Package Size: Ten included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- VAST Strut Channel Fitting, Silver, 1/4 (V339S2)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- PACER GROUP Pacer Tinned Lug 3/0 AWG - 1/2in Stud Size - 10 Pack (TAE3/0-12R-10)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA32A3)
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NT38FX)
- Pacer Group Lugs & Split Bolts