Shop All Electrical Wire & Cable
Pacer Group
Pacer Round 6 Conductor Cable, 100', 16/6 AWG, Black, Brown, Red, Green, Blue White
Mfr # WR16/6-100
Zoro # G808639614
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WR16/6-100
- Zoro # G808639614
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Round 6 Conductor Cable - 100' - 16/6 AWG - Black, Brown, Red, Green, Blue White Round boat cable is the ideal choice for installation in tight spaces like boat hulls. Pacer's manufactured 16 AWG round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has a flexible high-quality PVC insulation and jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. Features: 16 AWG round boat cable 100 ft. of cable No. of Conductors: 6 Pacer's boat cable is the perfect choice for many marine jobs It's ideal for running through sailing spars, poling platforms, and t-tops Also, it is the perfect choice for small hulls or other tight areas Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize Easily sealed through bulkheads Specifications: Conductor Colors: Black, brown, red, green, blue white Conductor Stranding: 26/.0100 Jacket Color: Grey Jacket Thickness inch: 6 conductors @ 0.045 in. Nom. Cable O.D. inch: 6 conductors @ 0.455 in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper ASTM B172 Class K Insulation: -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances: UL Standard 1426 BC-5W2 ABYC: E-11.16 Coast Guard: 33 CFR part 183 RoH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 12/4 AWG - Black, Green, Red & White (WR12/4-100)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Brown, 25 ft Length (16UL1429STRBRO25)
- Pacer Group Electrical Wire & Cable