Shop All Electrical Wire & Cable
Pacer Group
Pacer Round 4 Conductor Cable - 250' - 12/4 AWG - Black, Green, Red & White
Mfr # WR12/4-250
Zoro # G609787279
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WR12/4-250
- Zoro # G609787279
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Round 4 Conductor Cable - 250FT - 12/4 AWG - Black, Green, Red & White. Round boat cable is the perfect choice for installation in tight spaces like boat hulls or other similarly confined areas. One reason is the fact that it can bend in any direction. With other cables, your range of motion is limited. PacerFTs manufactured 12 AWG round boat cable is UL approved. All Pacer round boat cable is manufactured in Sarasota FL, USA. Its tinned copper conductors are resistant to corrosion. This round boat cable is the perfect choice for multiconductor boat cable and is easy to install for multiple reasons. First, itFTs built from Type III Class K finely-stranded tinned copper conductors. It also has high-quality flexible PVC insulation and a jacket. Finally, the round shape of this multi-conductor boat cable makes it flexible in any direction. These things work together to make this cable the easiest to install in confined spaces. It also handles the frequent flex and vibration associated with marine environments.Features: 12 AWG round boat cable. 250 ft. of cable. No. of Conductors: 4. PacerFTs boat cable is the perfect choice for many marine jobs . ItFTs ideal for running through sailing spars, poling platforms, and t-tops . Also, it is the perfect choice for small hulls or other tight areas. Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Specifications: Conductor Colors: Black, green, red, white. Conductor Stranding: 65/.0100. Jacket Color: Grey. Jacket Thickness inch: 4 conductorsAT0.045in. Nom. Cable O.D. inch: 4 conductorsAT0.560in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . ASTM B172 Class K. Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: PacerFTs round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles. Compliances: UL Standard 1426 BC-5W2. ABYC: E-11.16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (6EAY3)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- PACER GROUP Pacer Yellow 3/0 AWG Battery Cable, 25' (WUL3/0YL-25)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-15-05-100)
- Pacer Group Electrical Wire & Cable