Shop All Electrical Wire & Cable
Pacer Group
Pacer Round 4 Conductor Cable, 100', 16/4 AWG, Black, Green, Red and White
Mfr # WR16/4-100
Zoro # G110591143
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WR16/4-100
- Zoro # G110591143
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Round 4 Conductor Cable - 100' - 16/4 AWG - Black, Green, Red White Round boat cable is the ideal choice for installation in tight spaces like boat hulls. Pacer's manufactured 16 AWG round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has flexible high-quality PVC insulation and a jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. - Features: 16 AWG round boat cable 100 ft. of cable No. of Conductors: 4 Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize - Easily sealed through bulkheads Specifications: Conductor Colors: 4 conductors @ black, green, red, and white Conductor Stranding: 26/.0100 Jacket Color: Grey Jacket Thickness inch: 3, 4, 6, conductor @ 0.045'' Nom. O.D.inch: 4 conductor @ 0.420'' Characteristics: Conductor: Annealed Fine Stranded Tinned Copper - ASTM B172 Class K Insulation: -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating: 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is the perfect choice for a multitude of marine jobs. It's perfect for running through t-tops, sailing spars, and poling platforms - Also, it's the ideal choice for small hulls or other tight workspaces Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances: UL Standard 1426 BC-5W2 ABYC: E-11.16 Coast Guard: 33 CFR part 183 RoHS Compliant <
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- TRIPP LITE Power It Safety Power Strip, 8 Outlets, 15 ft. Cord and Clip, Covers (TLM815NS)
- BRYANT Weatherproof Cover, 1- Gang, 1) 50A Locking Opening, Standard Size, Yellow Polycarbonate (7774CR)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- PACER GROUP Pacer White 16 AWG Primary Wire, 100' (WUL16WH-100)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- Pacer Group Electrical Wire & Cable