Shop All Electrical Wire & Cable
Pacer Group
Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White
Mfr # WR10/4-100
Zoro # G710591185
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # WR10/4-100
- Zoro # G710591185
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Round 4 Conductor Cable - 100' - 10/4 AWG - Black, Green, Red White Round boat cable is perfect for installation in tight or confined spaces like boat hulls. One thing that makes round boat cable the perfect choice is the fact that it can bend in any direction. With other, more flat cables, your range of motion is severely limited. Pacer's 10 AWG round boat cable is UL approved. Its tinned copper conductors provide superior resistance to corrosion. This round boat cable is the ideal choice for multiconductor boat cable and is easy to install for many reasons. For one, it's made from Type III finely-stranded conductors. Next, it carries high-quality flexible PVC insulation. Finally, this boat cable has an overall round shape making it ideal for even the most cramped of spaces. These things combine to make this multiconductor boat cable the easiest to install. Bending in any direction with its extreme flexibility, it also handles the frequent vibration and flex of the marine environment. Features: 10 AWG round boat cable 100 ft. of cable No. of Conductors: 4 Pacer's boat cable is the perfect choice for many marine jobs - It's ideal for running through sailing spars, poling platforms, and t-tops - Also, it is the perfect choice for small hulls or other tight areas Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize - Easily sealed through bulkheads Specifications: Conductor Colors: Black, green, red, white Conductor Stranding: 105/.0100 Jacket Color: Grey Jacket Thickness inch: 4 conductors @ 0.045'' Nom. Cable O.D. inch: 4 conductors @ 0.600'' Characteristics: Conductor: Annealed Fine Stranded Tinned Copper - ASTM B172 Class K Insulation: -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating: 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances: UL S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm (27-05-100-0-4)
- SCHNEIDER ELECTRIC Early Make No Contact Block (ZBE201)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- PACER GROUP Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black (WR16/2DC-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- Pacer Group Electrical Wire & Cable