Shop All Automotive Wires & Cables
Pacer Group
Pacer Red 2/0 AWG Battery Cable, 25'
Mfr # WUL2/0RD-25
Zoro # G308639404
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # WUL2/0RD-25
- Zoro # G308639404
- UPC # 840248204316
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Red 2/0 AWG Battery Cable - 25' Pacer's 2/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. How? By creating a flexible yet tough marine cable. This 2/0 AWG marine battery cable can handle the toughest environments. This marine battery cable is made from Type III tinned copper. The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating - 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, 24017 (24017)
- MIGHTY MAX BATTERY 100Watt Solar Panel 12V Poly Battery Charger for Trailer Camper Marine (MAX3990093)
- FSI Transom Style Rescue Boat, Red, 16 ft . (F-YRR480D)
- SHURFLO HIGH FLOW 4 GPM FRESH WATER PUMP 12VDC, 4 GPM, 55 PSI, 1/2IN NPSM-MALE (4048-153-E75)
- PACER GROUP Pacer Red 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0RD-FT)
- PACER GROUP Pacer Black 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0BK-FT)
- PACER GROUP Pacer Black 6 AWG Battery Cable, 100' (WUL6BK-100)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- PACER GROUP Pacer Yellow 1 AWG Battery Cable, 100' (WUL1YL-100)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, 50' (WUL3/0BK-50)
- GROTE Deutsch, 2-Way Housing/Wedglock, Fema, PK4 (84-2470)
- Pacer Group Automotive Electrical