Shop All Ferrules
Pacer Group
Pacer Grey 12 AWG Wire Ferrule - 10mm Length - 25 Pack
Mfr # TFRL12-10MM-25
Zoro # G711845942
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TFRL12-10MM-25
- Zoro # G711845942
- UPC # 840248215671
- Country of Origin Mexico
- Category Ferrules
Description
Grey 12 AWG Wire Ferrule - 10mm Length - 25 Pack Wire fraying can quickly become a problem when dealing with IEC European-style terminal blocks. As the wire frays, the connection becomes weaker, and the problem will need to be addressed. But all that can be prevented. How? By utilizing wire ferrules. Wire ferrules are a type of terminal that prevents wire fraying. It covers the stranded wire and creates a solid, connected piece. In a sense, wire ferrules make stranded wire behave like solid wire. This is important, especially when working with IEC terminal blocks. How are wire ferrules properly used? The first step is to strip the wire to the correct length. Now slide the ferrule over the exposed wire. Make sure that the nylon casing butts up to the wire insulation. Once set, crimp using the proper tool. Using the proper tool is important, as, without the proper pressure, the wire may not create a solid connection. Proper crimping pressure and technique are key to ensuring continued performance. Once properly crimped, users can add heat shrink for added protection if they choose. Features:Prevent strand separation while minimizing strand breakage Insulated ferrules provide additional electrical insulation Increase connection reliability when terminating stranded wire in terminal blocks Specifications:Package Size: 25 Wire Size AWG: 12 Insulation Color: Grey Ferrule Length: 10mm 0.39 in. Stripping Length: 12mm 0.47 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- PROJEX ADAPTER 3-OUTLET WHT 15A (FA-351B/09PRJ)
- MURR ELEKTRONIK SVS ECO LED VALVE PLUG FORM A 18MM LED VDR 24V, 2+PE field-wireable M16x1.5 (7000-29005-0000000)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Chrome (01FRS1254CR1)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Black, Dual, PK100 (701-120-100)
- SANITUBE Long Plain Bevel Seat Ferrule, 3" Od T304 (14A4-300)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1.25"L, Alum, PK25 (A-1350-L)
- Pacer Group Ferrules