Shop All Ferrules
Pacer Group
Pacer Green 6 AWG Wire Ferrule - 12mm Length - 10 Pack
Mfr # TFRL6-12MM-10
Zoro # G111845986
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TFRL6-12MM-10
- Zoro # G111845986
- UPC # 840248215275
- Country of Origin Mexico
- Category Ferrules
Description
Green 6 AWG Wire Ferrule - 12mm Length - 10 Pack Wire fraying can quickly become a problem when dealing with IEC European-style terminal blocks. As the wire frays, the connection becomes weaker, and the problem will need to be addressed. But all that can be prevented. How? By utilizing wire ferrules. Wire ferrules are a type of terminal that prevents wire fraying. It covers the stranded wire and creates a solid, connected piece. In a sense, wire ferrules make stranded wire behave like solid wire. This is important, especially when working with IEC terminal blocks. How are wire ferrules properly used? The first step is to strip the wire to the correct length. Now slide the ferrule over the exposed wire. Make sure that the nylon casing butts up to the wire insulation. Once set, crimp using the proper tool. Using the proper tool is important, as, without the proper pressure, the wire may not create a solid connection. Proper crimping pressure and technique are key to ensuring continued performance. Once properly crimped, users can add heat shrink for added protection if they choose. Features:Prevent strand separation while minimizing strand breakage Insulated ferrules provide additional electrical insulation Increase connection reliability when terminating stranded wire in terminal blocks Specifications:Package Size: 10 Wire Size AWG: 6 Insulation Color: Green Ferrule Length: 12mm 0.47 in. Stripping Length: 14mm 0.59 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- RACO Two Hole Conduit Strap, Steel, Size 1" (2094)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (6ECD5)
- PRIMELINE TOOLS 3/16 in. Aluminum Ferrules and Stops (2 Sets) (GD 12153)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, PK100 (701-029-100)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- NATIONAL HARDWARE Cable Ferrules And Stops (N283-879)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- MIDWEST FASTENER 3/16" Aluminum Rope Ferrules 8PK (74703)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- Pacer Group Wire Connectors & Disconnects