Shop All Electrical Wire & Cable
Pacer Group
Pacer Green 6 AWG Battery Cable - Sold By The Foot
Mfr # WUL6GN-FT
Zoro # G712222742
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # WUL6GN-FT
- Zoro # G712222742
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Green 6 AWG Battery Cable - Sold By The Foot Pacer's 6 AWG Marine Battery Cable meets and exceeds the most stringent specifications. This UL-approved marine cable is manufactured the USA to ensure high quality. Often times, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 6 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC Flexible, Color Coded PVC Temperature Rating - 105 degreesC Dry, 75 degreesC Wet, 60 degreesC Oil Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- DEVILBISS AUTOMOTIVE REFINISHING KB-74 SECONDARY HANDLE (DV190575)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 10A (20PW99ID)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- PACER GROUP Pacer Black 8 AWG Primary Wire, 100' (WUL8BK-100)
- PACER GROUP Pacer Round 4 Conductor Cable - 100' - 14/4 AWG - Black, Green, Red & White (WR14/4-100)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- Pacer Group Electrical Wire & Cable