Shop All Automotive Wires & Cables
Pacer Group
Pacer Green 6 AWG Battery Cable, 100'
Mfr # WUL6GN-100
Zoro # G308639442
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL6GN-100
- Zoro # G308639442
- UPC # 840248203593
- Country of Origin United States
- Category Automotive Wires & Cables
Description
Green 6 AWG Battery Cable - 100' Pacer's 6 AWG Marine Battery Cable meets and exceeds the most stringent specifications. Often times, marine applications are in enclosed areas with sharp turns. Installation can become difficult. Pacer simplified this process by developing flexible yet tough marine cables. This 6 AWG marine battery cable is built to handle the harshest conditions. All our marine cable is made from Type III tinned copper. The copper resists corrosion and ensures the longevity of the cable. It is then insulated with a durable and pliable PVC jacket. These things together make it the highest quality marine battery cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C Flexible, Color Coded PVC Temperature Rating - 105 °C Dry, 75 °C Wet, 60 °C Oil Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (20026)
- BOSCH Blue Disc Brak Disc Brake Pads, Be691 (BE691)
- FORD Ford M-8604-A50 Off Road Idler Bracket (FRDM8604-A50)
- TECNIQ 8" Ev White Light Chrome Trim 2 Stage (TQ E08-WC10-1)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- PACER GROUP Pacer Yellow 2 AWG Battery Cable, 100' (WUL2YL-100)
- PACER GROUP Pacer Black 2/0 AWG Battery Cable, Sold By The Foot (WUL2/0BK-FT)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 250' (WUL4BK-250)
- PACER GROUP Pacer Black 2 AWG Battery Cable, 50' (WUL2BK-50)
- PACER GROUP Pacer Black 1/0 AWG Battery Cable, Sold By The Foot (WUL1/0BK-FT)
- SPARTAN POWER Single Red 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED6FT2AWG)
- Pacer Group Automotive Wires & Cables