Shop All Electrical Wire & Cable
Pacer Group
Pacer Green 16 AWG Primary Wire - 1,000ft
Mfr # WUL16GN-1000
Zoro # G912222771
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL16GN-1000
- Zoro # G912222771
- UPC # 840248201445
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Green 16 AWG Primary Wire - 1,000ft Pacer's marine wire is designed to handle the harshest marine environments. It is manufactured to meet and exceed the most stringent specifications. This 16 AWG marine wire is constructed in the USA to achieve the highest level of quality. Built from Type III class K tinned copper, this wire offers excellent flexibility. The tinned copper also resists corrosion adding to the life of the wire. What about the insulation? After the copper is tinned it is then insulated with a durable and flexible PVC jacket. The jacket makes this 16 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. What standards and compliances does this wire meet? Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA9)
- BELL OUTDOOR Toggle Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100GY)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray (6201-24-00)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- PACER GROUP Pacer Yellow 18 AWG Primary Wire, 100' (WUL18YL-100)
- PACER GROUP Pacer Black 18 AWG Primary Wire, 100' (WUL18BK-100)
- PACER GROUP Pacer Red 14 AWG Primary Wire, 100' (WUL14RD-100)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- PACER GROUP Pacer Round 6 Conductor Cable, 100', 16/6 AWG, Black, Brown, Red, Green, Blue White (WR16/6-100)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- Pacer Group Electrical Wire & Cable