Shop All Electrical Wire & Cable
Pacer Group
Pacer Duplex 2 Conductor Cable, 100', 16/2 AWG, Red, Black
Mfr # WR16/2DC-100
Zoro # G510591200
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WR16/2DC-100
- Zoro # G510591200
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Duplex 2 Conductor Cable - 100' - 16/2 AWG - Red, Black Duplex boat cable is a two-conductor cable designed with corrosion-resistant conductors and durable insulation to withstand the harsh marine environment. Pacer's duplex boat cable is designed with flexibility and longevity in mind. We know that wiring on a boat often occurs in areas with little space to maneuver. That is why we focused on creating a highly flexible boat cable without compromising its durability. Features: 16 AWG duplex boat cable 100 ft. of cable No. of Conductors: 2 Stranded, tinned copper conductors Annealed Finely Stranded Tinned Copper ASTM B172 Class K Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this boat cable as the choice of boating professionals Specifications: No. of Conductors: 2 Conductor Colors: Black Red Conductor Stranding: 26/.0100 Jacket Color: White Jacket Thickness inch: 2 conductors @ 0.035'' Nom. Cable O.D.inch: 2 conductors @ 0.200'' x 0.330'' Characteristics: Conductor: Annealed Fine Stranded Tinned Copper - Insulation: -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating: 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications : Two conductor boat cable is a durable product for use in DC circuits as well as low voltage AC applications Compliances: UL Standard 1426 RoHS Compliant ABYC: E-11.14 Coast Guard: 33 CFR part 183 UL compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 20 AWG 20 Conductor Stranded Multi-Conductor Cable GY (C0787A)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- PACER GROUP Pacer Red 12 AWG Primary Wire, 100' (WUL12RD-100)
- PACER GROUP Pacer Orange 16 AWG Primary Wire, 100' (WUL16OR-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 250' (W10/2RYW-250)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- Pacer Group Electrical Wire & Cable