Pacer Group

Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack


product price: $17.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DT Deutsch Socket for 14-18 AWG Plug - Size 16 Contact 25 Pack Deutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability, which are just a few of the reasons that professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is that they are simple to use and require little time for installation. Features:Easy to install Field serviceable Applications:Cable-to-cable applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K RoHS UL Recognized Characteristics:Hand-insertable contacts Specifications:Package Size: 25 sockets Contact Size: 16 Wire Size: 14 Operating Temperature: -55°C to 125°C Current Rating: 7.5-25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.