Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Receptacle Repair Kit - 14-18 AWG 8 Position
Mfr # TDT04F-8RP
Zoro # G411928334
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT04F-8RP
- Zoro # G411928334
- UPC # 840248214926
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Receptacle Repair Kit - 14-18 AWG 8 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 18-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 18-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 8 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Pins Operating Temperature: -55°C to 125°C Contents:1 8 pos. receptacle 1 8 pos. wedge lock 10 pins 4 cavity plugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 10 ft, Black (AT1610-BK)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- TEMPCO Temperature Control (TEC16008)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 10 to 150 psi, Standard Action (SA1111E-S5-K2)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- AMPHENOL U1082581228S (972228S)
- ANDERSON POWER PRODUCTS PAN MT RECEP KIT BLACK (SBSX75APMRECKITBLK)
- ITT CANNON 031-8639-115 (CB1620SG)
- Pacer Group Connector Parts