Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Receptacle Repair Kit - 14-18 AWG 6 Position
Mfr # TDT04F-6RP
Zoro # G011928352
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT04F-6RP
- Zoro # G011928352
- UPC # 840248214902
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Receptacle Repair Kit - 14-18 AWG 6 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 18-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 18-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 6 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Pins Operating Temperature: -55°C to 125°C Contents:1 6 pos. receptacle 1 6 pos. wedge lock 8 pins 3 cavity plugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (7764C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC182404)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EDX)
- HUBBELL Receptacle, Ylw, Female, Stud, Taper Nose (HBLFRSCY)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- ITT CANNON CAB CON 16 PIN 22/20 F80 A176 (3308659006)
- GARDNER BENDER Two Port LeverGard Lever Wire Conn, PK 10 (19-PCL2)
- CINCH ModICE LARGE ENCL W/O HS (5810160033)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- Pacer Group Connector Parts