Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Receptacle Repair Kit - 14-18 AWG 3 Position
Mfr # TDT04F-3RP
Zoro # G911928339
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT04F-3RP
- Zoro # G911928339
- UPC # 840248214865
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Receptacle Repair Kit - 14-18 AWG 3 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 18-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 18-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 3 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Pins Operating Temperature: -55°C to 125°C Contents:1 3 pos. receptacle 1 3 pos. wedge lock 4 pins 1 cavity plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- NOARK Mms 0.16-0.25A Class 10 (MMS-32H-0.25A)
- ZORO SELECT Power Cord, 5-15P, SJO, 6 ft., Blk, 13A, 16/3 (E3606)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- AMPHENOL AT #16 16-20AWG SKT NI LOOSE (AT62-201-16141)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- AMPHENOL AT #16 14AWG PIN NI LOOSE (AT60-215-16141)
- Pacer Group Connector Parts