Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Receptacle Repair Kit - 14-18 AWG 2 Position
Mfr # TDT04F-2RP
Zoro # G611928349
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT04F-2RP
- Zoro # G611928349
- UPC # 840248214841
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Receptacle Repair Kit - 14-18 AWG 2 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wire. However, DT series connectors are designed for 18-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 18-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 2 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Pins Operating Temperature: -55°C to 125°C Contents:1 2 pos. receptacle 1 2 pos. wedge lock 3 pins
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (4FRL3)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- KILLARK Conduit Body, 181 cu. in Capacity, LR Body (OLR-8)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- ANDERSON POWER PRODUCTS RECEP ASSEMBLY (SBSX75ARECBLK)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- NANABOSHI 3 Pos Connector (NCS-163-R)
- ALLEN TEL Crimping Tool, RJ-11 and RJ-45 (AT568)
- Pacer Group Connector Parts