Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position
Mfr # TDT06F-4RS
Zoro # G211928336
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDT06F-4RS
- Zoro # G211928336
- UPC # 840248214995
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 20-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 20-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 4 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Sockets Operating Temperature: -55°C to 125°C Contents 1 4 pos. plug 1 4 pos. wedge lock 5 sockets 2 cavity plugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- SCHNEIDER ELECTRIC Legend Plate, Off/On, Silver/Black (9001KN344)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- MERSEN CC Class, ATQR Series, Time-Delay, 25A, 600V AC, Non-Indicating (ATQR25)
- SURE SEAL CONNECTIONS SS WIRE HOLE FILLER (225-0093-000)
- AMPHENOL U1082581228S (972228S)
- ANDERSON POWER PRODUCTS PP15/45 HSG PINK BULK (1327G22BK)
- ANDERSON POWER PRODUCTS PowerMod Pin AWG 24-20 Au. 7.7 (PM16P2024S30)
- CROUSE HINDS STRAIGHT BODY MALE THREAD CORD AND CABLE FITTING 1/2IN CONNECTOR, 25PK (CGB194 SA)
- SURE SEAL CONNECTIONS CON SS PIN INS-SUP TIN STD (030-2196-001)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- Pacer Group Connector Parts