Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 3 Position
Mfr # TDT06F-3RS
Zoro # G211928299
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT06F-3RS
- Zoro # G211928299
- UPC # 840248214971
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Plug Repair Kit - 14-18 AWG 3 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 20-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 20-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 3 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Sockets Operating Temperature: -55°C to 125°C Contents:1 3 pos. plug 1 3 pos. wedge lock 4 sockets 1 cavity plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel, Box (CP2020)
- EATON 5PK Break KO Fill Plate (BRFPP)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 63A, 2 Pole, 240/415/440V AC, C Curve (M9F42263)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- ANDERSON POWER PRODUCTS PP10 PIN CNT #10 TIN (1230G1)
- AMPHENOL Connector (MS3106F18-11S)
- Pacer Group Connector Parts