Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 2 Position
Mfr # TDT06F-2RS
Zoro # G311928311
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT06F-2RS
- Zoro # G311928311
- UPC # 840248214957
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Plug Repair Kit - 14-18 AWG 2 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 20-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 20-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 2 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Sockets Operating Temperature: -55°C to 125°C Contents:1 2 pos. plug 1 2 pos. wedge lock 3 sockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- ABB A9-30-10-34, A9, 3P CONTR, 208/60,175/50 (A9-30-10-34)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- ANDERSON POWER PRODUCTS SB350 CON 3/0 BULK (916BK)
- DEVILBISS AUTOMOTIVE REFINISHING P-HC-4482 CONNECTOR ASSY (DV240109)
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- Pacer Group Connector Parts