Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 12 Position
Mfr # TDT06F-12RS
Zoro # G211928350
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # TDT06F-12RS
- Zoro # G211928350
- UPC # 840248214933
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Plug Repair Kit - 14-18 AWG 12 Position Pacer's DT repair kits use the larger size 16 contacts Deutsch Pin P/N 0460-215-16141, Socket P/N 0462-209-16141 for applications using 14 AWG wires. However, DT series connectors are designed for 20-14 wire gauge applications. The DT series offers electrical designers the ability to use multiple sizes of 16 contacts 20-14 AWG each with a 13-amp continuous capacity, within a single shell. Pacer also sells these other components for use in a wider range of applications. Features:Packs include all parts needed to assemble a connector One to two extra terminals Cavity plugs to seal open circuits Applications:Wire-to-wire applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K EU RoHS/ELV Standard UL-94 Recognized Characteristics:Wedge locks ensure contact alignment and retention Redundant Silicone Seals Hand-insertable and removable contacts Technical Specifications:Number of Cavities: 12 Housing: Rectangular receptacle, plastic reinforced with glass fiber Contact Size: 16 13 amp Wire Size: 14 AWG Holds Pin/Socket: Sockets Operating Temperature: -55°C to 125°C Contents:1 12 pos. plug 1 12 pos. wedge lock 14 sockets 6 cavity plugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Yellow (AT1507EV-YL)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 3 Pole, 240/415/440V AC, B Curve (M9F21316)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- ITT CANNON 031-8639-115 (CB1620SG)
- ANDERSON POWER PRODUCTS PP15 #16-20 LOOSE CNT (269G2LPBK)
- Pacer Group Connector Parts