Shop All Connector Parts
Pacer Group
Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack
Mfr # T14DT-P-25
Zoro # G511928302
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # T14DT-P-25
- Zoro # G511928302
- UPC # 840248215169
- Country of Origin Mexico
- Category Connector Parts
Description
DT Deutsch Pin for 14-18 AWG Receptacle - Size 16 Contact 25 Pack Deutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability, which are just a few of the reasons that professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is that they are simple to use and require little time for installation. Features:Easy to install Field serviceable Applications: Cable-to-cable applications Enclosed connectors offer field-proven reliability and rugged quality Compliances:Ingress Protection IP Level: IP68 and IP6K9K RoHS UL Recognized Characteristics:Hand-insertable contacts Specifications:Package Size: 25 pins Contact Size: 16 Wire Size: 14 Operating Temperature: -55°C to 125°C Current Rating: 7.5-25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1006LP)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C10A)
- PACER GROUP Pacer DT Deutsch Socket f/14-18 AWG Plug - Size 16 Contact 25 Pack (T14DT-S-25)
- PACER GROUP Pacer DT Deutsch Plug Repair Kit - 14-18 AWG 4 Position (TDT06F-4RS)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- AMPHENOL AT #16 14AWG PIN NI LOOSE (AT60-215-16141)
- Pacer Group Connector Parts