Shop All Electrical Wire & Cable
Pacer Group
Pacer Black 8 AWG Primary Wire, 250'
Mfr # WUL8BK-250
Zoro # G708639523
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pacer Group
- MFR # WUL8BK-250
- Zoro # G708639523
- UPC # 840248203272
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 8 AWG Primary Wire - 250' Pacer's marine wire is designed to handle the harshest marine environments. It is manufactured to meet and exceed the most stringent specifications. This 8 AWG marine wire is constructed to achieve the highest level of quality. Built from Type III class K tinned copper, this wire offers excellent flexibility. The tinned copper also resists corrosion adding to the life of the wire. What about the insulation? After the copper is tinned it is then insulated with a durable and flexible PVC jacket. The jacket makes this 8 AWG marine wire resistant to alkali, abrasion, acid, gas, oil, flame, and moisture. What standards and compliances does this wire meet? Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Built for durability, flexibility, and longevity in the harshest marine environments So flexible that you can tie it into a knot without compromising any of its qualities Proprietary insulation ensures the highest level of protection available Ease of installation and the longevity of its design have helped solidify this marine wire as the choice of boating professionals Compliances: UL Standard - 1426 BC-5W2 U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 °C to 105 °C flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- LEVITON Locking Connector (CS8264C)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- PACER GROUP Pacer Red 8 AWG Primary Wire, 100' (WUL8RD-100)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- PACER GROUP Pacer 14/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W14/2RYW-FT)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- PACER GROUP Pacer Round 6 Conductor Cable, 100', 16/6 AWG, Black, Brown, Red, Green, Blue White (WR16/6-100)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Red, 500 ft Length (16UL1061STRRED500)
- Pacer Group Electrical Wire & Cable