Shop All Electrical Wire & Cable
Pacer Group
Pacer Black 3/0 AWG Battery Cable, Sold By The Foot
Mfr # WUL3/0BK-FT
Zoro # G410591102
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # WUL3/0BK-FT
- Zoro # G410591102
- Country of Origin United States
- Category Electrical Wire & Cable
Description
Black 3/0 AWG Battery Cable - Sold By The Foot - Pacer's 3/0 AWG Marine Battery Cable meets and exceeds the most stringent specifications. - Marine installations can occur in tight, enclosed spaces that have sharp turns where the installation process can quickly become difficult. Pacer makes the installation process easier. - How? - By creating a flexible yet tough marine cable. - This 3/0 AWG marine battery cable can handle the toughest environments. - This marine battery cable is made from Type III tinned copper. - The copper resists corrosion and helps to extend the life of the marine cable. Then, the cable is insulated with a durable and flexible PVC jacket. - These things all come together to make the highest quality marine cable available. Features: Easy to strip, bend, and route Excellent flexibility with the durable properties of PVC Technical Specifications: Conductor - Annealed fine stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating - 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating - 600V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, and Moisture *Sold by the Foot
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH FCS 425PSI ADJ (V63700)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA10)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (2115)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (636-S)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 250' (WUL14BK-250)
- PACER GROUP Pacer 16/2 AWG Duplex Cable, Red/Black, Sold By The Foot (W16/2DC-FT)
- PACER GROUP Pacer 16/3 AWG Triplex Cable, Black/Green/White, 100' (W16/3-100)
- PACER GROUP Pacer Blue 18 AWG Primary Wire, 100' (WUL18BL-100)
- PACER GROUP Pacer 10/2 AWG Safety Duplex Cable, Red/Yellow, 100' (W10/2RYW-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-04-100)
- Pacer Group Electrical Wire & Cable