Shop All Ferrules
Pacer Group
Pacer Beige 2 AWG Wire Ferrule - 16mm Length - 10 Pack
Mfr # TFRL2-16MM-10
Zoro # G911845971
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TFRL2-16MM-10
- Zoro # G911845971
- UPC # 840248215282
- Country of Origin Mexico
- Category Ferrules
Description
Beige 2 AWG Wire Ferrule - 16mm Length - 10 Pack Wire fraying can quickly become a problem when dealing with IEC European-style terminal blocks. As the wire frays, the connection becomes weaker, and the problem will need to be addressed. But all that can be prevented. How? By utilizing wire ferrules. Wire ferrules are a type of terminal that prevents wire fraying. It covers the stranded wire and creates a solid, connected piece. In a sense, wire ferrules make stranded wire behave like solid wire. This is important, especially when working with IEC terminal blocks. How are wire ferrules properly used? The first step is to strip the wire to the correct length. Now slide the ferrule over the exposed wire. Make sure that the nylon casing butts up to the wire insulation. Once set, crimp using the proper tool. Using the proper tool is important, as, without the proper pressure, the wire may not create a solid connection. Proper crimping pressure and technique are key to ensuring continued performance. Once properly crimped, users can add heat shrink for added protection if they choose. Features:Prevent strand separation while minimizing strand breakage Insulated ferrules provide additional electrical insulation Increase connection reliability when terminating stranded wire in terminal blocks Specifications:Package Size: 10 Wire Size AWG: 2 Insulation Color: Beige Ferrule Length: 16mm 0.63 in. Stripping Length: 18mm 0.75 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT IMC Conduit, 3/4 In., 10 ft. L, Steel (583427)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- PANDUIT Ferrule, Non-Insul, 2/0 Awg, 25mm Len, PK50 (F89-25-L)
- PALADIN TOOLS Die 22-10 Awg Wire Ferrule Blister (PA2095)
- ECLIPSE TOOLS Wire Ferrule, Turquoise, 22 AWG, PK500 (701-027)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Wi, PK200 (97 99 333)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK100 (797V15)
- AMFLO BRASS FERRULES 687 ID (AMF7329)
- Pacer Group Wire Connectors & Disconnects