Shop All Wire Disconnects
Pacer Group
Pacer 22-18 AWG Heat Shrink Male Disconnect - 3 Pack
Mfr # TDE18-250M-3
Zoro # G911928346
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TDE18-250M-3
- Zoro # G911928346
- UPC # 840248207133
- Country of Origin United States
- Category Wire Disconnects
Description
22-18 AWG Heat Shrink Male Disconnect - 3 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Partially insulated Male disconnect Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Red Wire AWG: 22-18 AWG Package Size: Three included Disconnect Size inch: 0.250in Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (TR5351I)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- GARDNER BENDER Gardner Bender 3/4 in. W Plastic Insulated Cable Staple , 50PK (PS-75)
- NVENT HOFFMAN Drip Shield Kit for Type 12 Free-Standin (ADK36HH)
- GARDNER BENDER Vinyl-Insul Dsconect, 12-10 AWG, Male, PK16 (20-145M)
- ANCOR 16-14 Male Disconnect Fully Insulated *100-Pack (221419)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 16/14GA .250, PK 100 (BNFD250F)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- Pacer Group Wire Connectors & Disconnects