Shop All Wire Terminals
Pacer Group
Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 3 Pack
Mfr # TBPE18-156-3
Zoro # G811891948
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pacer Group
- MFR # TBPE18-156-3
- Zoro # G811891948
- UPC # 840248207317
- Country of Origin United States
- Category Wire Terminals
Description
22-18 AWG Heat Shrink Male Bullet Terminal - 3 Pack Disconnects are a type of terminal intended to be disconnected and reconnected multiple times. This makes them ideal for use where field serviceability is an issue. Disconnects are a great way to protect electrical connections. Whether dealing with mechanical abuse, wire pull-out, or abrasion, they are a solid choice for longevity. Disconnects are sometimes known as quick connects or slip-on connectors. Features:Male bullet terminal Protects terminations from water, condensation, salt spray, and corrosion Added vibration protection in rugged environments Disconnect & reconnectable Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Built for durability Tinned Copper Long Lasting Easy to install Characteristics:Insulation Color: Red Wire AWG: 22-18 AWG Package Size: Three included Bullet Terminal Size inch: 0.156in Shrink Ratio: Approximately 3:1 at 135 Degrees C Operating Temperature: -55 Degrees C - 125 Degrees C Volume Resistivity: 1015 Ohm-cm3 Dielectric Strength: 900-V/mil Voltage Rating: 600-V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOR Bare Copper Wire, Bright, 22 AWG, 0.025" Diameter, 500' Length (F22)
- SQUARE D Miniature Circuit Breaker, QO Series 20/30A, 1x1, 1x1 Pole, 240V AC (QO2030)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1587)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- PACER GROUP Pacer 22-18 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE18-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- PANDUIT Female Disconnect, PK25 (EDNF10-250FI-Q)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- Pacer Group Wire Terminals